Beli bor makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  2. Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.399.900

    Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Deskripsi:
    The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): 0.8~10
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Drilling capacity, Concrete Block (mm): 8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
    • Maximum Tightening Torque (Nm [kgfcm]): 22[224]
    • Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
    • Screw Tightening Capacity (mm): M6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
    • Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
  3. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  4. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  5. Makita rechargeable vibratory driver drill
    Mulai

    Rp18.999.900

    Makita rechargeable vibratory driver drill
    Deskripsi:
    40VMAX Vibration Driver Drill
    atribut:
    • Chucking Size (mm): 1.5~13
    • Drilling Capacity, Concrete (mm): 20
    • Drilling Capacity, to Steel (mm): 20
    • Drilling Capacity, to Wood (mm): 50
    • Mass (kg): 2.3 (including battery)
    • Maximum Torque (Nm): 150
  6. Makita Rechargeable Impact Driver Drill
    Mulai

    Rp4.699.900

    Makita Rechargeable Impact Driver Drill
    Deskripsi:
    18V Lithium Series: 20% faster working speed (compared to previous Makita models) Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models) Battery remaining capacity display (3 levels)
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 18
    • Chucking Size (mm): 1.5~13
    • Drilling Capacity, Concrete (mm): 16
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Thickness (mm): Woodworking: 38, Zabori: 76
    • Included Accessories: + Bit 2-65, stopper pole, side grip, hook
    • Mass (kg): 2.3 (including battery)
    • Maximum Tightening Torque (Nm [kgfcm]): 84[860]
    • Number ofImpact (min -1 [times / min]): High speed: 0 to 30000, low speed: 0 to 6000
    • Overall Length (mm): 225
    • Rotational Speed (min -1 [rpm]): High speed: 0 to 2000, low speed: 0 to 400
    • Screw Tightening Capacity (mm), Wood screw: 10x90
    • Specification: With LED light, one-sleeve chuck (with lock function), continuously variable transmission, 2-speed, with brake, for both forward and reverse
    • Tightening Force: 21 steps
  7. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. Makita Keyless Drill Chuck (Kepala Bor)
    Mulai

    Rp169.900

    Makita Keyless Drill Chuck (Kepala Bor)
    Deskripsi:
    for Drill Chuck&Key.
  9. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  11. AND HVW-C Optional
    Mulai

    Rp1.299.900

  12. POWERTEC Hanger Cable (Gantungan Kabel Roller)
    Mulai

    Rp29.900

    POWERTEC Hanger Cable (Gantungan Kabel Roller)
    Deskripsi:
    Gantungan Kabel
    atribut:
    • Capacity: 2 Cables
  13. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Mulai

    Rp3.099.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    atribut:
    • Battery Voltage (V): 10.8
  14. Makita Corded Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp6.299.900

    Makita Corded Hammer Drill (Mesin Bor Beton)
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • UNSPSC: 27112801
    • Blows per minute: 0 to 44800
    • Chuck Size (inch): 5/8
    • Chuck Style: Keyless
    • Current (A): 6
    • Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
    • Power Source: Corded
    • Reversible: Yes
    • Tool Length (inch): 11 7/8
    • Voltage (V): 120 (AC)
  15. Makita Unidrill (Mesin Bor Listrik)
    Mulai

    Rp5.799.900

    Makita Unidrill (Mesin Bor Listrik)
    Deskripsi:
    Two-in-one drill and screwdriver!
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 75
    • Chucking Size (mm): 1.5~10
    • Current (A): 3.8
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 15 (small screw 6)
    • Included Accessories: Stopper pole, side grip, chuck key S13 (763432-9)
    • Length (mm): 250
    • Mass (kg): 1.6
    • Power Consumption (W): 360
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 0~2600
    • Specification: Double insulation, continuously variable transmission, both forward and reverse, clutch
Daftar Harga bor makita Terbaru November 2026
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita High Speed Drill (Mesin Bor Listrik)Rp789.900
Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)Rp2.399.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Drill (Mesin Bor Listrik)Rp2.199.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
Makita rechargeable vibratory driver drillRp18.999.900
Makita Rechargeable Impact Driver DrillRp4.699.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Makita Keyless Drill Chuck (Kepala Bor)Rp169.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)